Beli alat asah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  5. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  6. SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  7. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
  8. SKF Komstir Honda
    Mulai

    Rp139.900

    SKF Komstir Honda
    Deskripsi:
    Dapat Dipasang Di: Beat Series, Vario Series Non LED, Scoopy dan Spacy Series, Supra Series, Blade Series, Grand, Karisma, Supra X, Supra X 125, Legenda, Revo, Absolute Revo, Blade, Scoopy karbu, CS-1, dll.
  9. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  10. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
    • Dropping Point (ISO 2176) (min) (°C): 180
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Operating Temperature Range (°C): -30-120
    • Speed (max.) n x dm (x 1000): 300
  11. SKF Deep Groove Ball Bearing 2RS/C3 Type (Laher)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp33.900

  12. SKF Hook Spanners HN Series (Kunci Pas Kait)
    Mulai

    Rp649.900

    SKF Hook Spanners HN Series (Kunci Pas Kait)
    Deskripsi:
    Hook spanners Exact spanner radius reduces the risk of nut damage The HN series includes 15 different size hook spanners based on the DIN 1810 standard. The hook spanners are designed for use with SKF KM nuts as well as any other KM nuts conforming to the DIN 981 standard. Additionally, they are suitable for use with N, AN, KMK, KMFE and KMT as well as nuts manufactured according to the DIN 1804 standard.- Minimises the risk of shaft and nut damage- Plastic handle is oil, grease and dirt resistant to provide a better grip- The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area- Hole in the spanner's handle facilitates easy storage- Designation of spanner representing its size is laser-engraved allowing easy identification and selection
    atribut:
    • Coating: Black phosphated
    • Colour: Black, with red handle
    • Fits on Lock Nuts Inside SKF Split Pillow Block Housings (SNL): No
    • Material: Medium carbon steel, hardened and tempered
    • Material Handle: Durable soft plastic
    • Minimum Number of Lock Nut Slots: 1
  13. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Series (Laher)
    Mulai

    Rp51.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Races the Number of Columns: Single Row
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
  14. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  15. SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • Colour: Light brown
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  16. SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Mulai

    Rp439.900

    SKF NU ECP/C3 Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In both directions
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 0 (Zero)
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  17. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp109.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 71.8
    • Inner Diameter d (mm): 45
    • Outer Diameter d (mm): 85
    • Width B (mm): 19
  18. SKF Bantalan Rol Sferis Tipe E (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe E (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Dimensional Tolerances: Normal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Radial Run-out: P5
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
Daftar Harga alat asah Terbaru October 2026
SKF Wheel Bearing Genio (Laher)Rp16.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
SKF Spherical Roller Bearing CC/W33 Type (Laher)Rp4.399.900
SKF Deep Groove Ball Bearing Single Row (Laher)Rp25.900
SKF Komstir HondaRp139.900
SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Rp24.900
SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)